Motion
293/710 EM

SKF
293/710 EM

Spherical Roller Thrust Bearing - 710 mm Bore, 1060 mm OD, Bearing steel Material
MI ITEM #08485248
MFR #293/710 EM
Price$242,689.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
293/710 EM

Spherical Roller Thrust Bearing - 710 mm Bore, 1060 mm OD, Bearing steel Material
MI ITEM #08485248
MFR #293/710 EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242,689.69/each

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Outside Diameter  
    1060 mm
  • Weight
    1345.0 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Dynamic Load Capacity
    2236849 lbf
  • Lubrication
    Unlubricated
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    2236000 lbf
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • Series
    293
  • Static Load Capacity
    10228807 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • UPC_NO
    7316570101737

Overview

Mfr description
293/710 EM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought