Motion
LS 4565

SKF
LS 4565

Thrust Washer - 65 mm OD, Bearing steel
Mi Item #08485250
MFR #LS 4565
Price$38.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LS 4565

Thrust Washer - 65 mm OD, Bearing steel
Mi Item #08485250
MFR #LS 4565

Mfr description
LS 4565
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.62/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter  
    65 mm
  • Weight
    0.1102 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Roller Thrust Bearing Washers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)