Motion
BB1B 447205 A

SKF
BB1B 447205 A

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 12 mm Width, Open, Without Snap Ring, C4H Internal Clearance
Mi Item #08485255
MFR #BB1B 447205 A
Price$78.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BB1B 447205 A

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 12 mm Width, Open, Without Snap Ring, C4H Internal Clearance
Mi Item #08485255
MFR #BB1B 447205 A

Mfr description
BB1B 447205 A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.45/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    12 mm
  • Weight
    0.27 lbs, 0.122 kg

Details

  • Ball Retainer Material
    Non-Metallic
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C4H
  • Max Rpm
    32000 rpm
  • Maximum Operating RPM
    32000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12.7 kN, 2855 lbf
  • Radial Static Load Capacity
    6.55 kN, 1472 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)