Motion
NUKR 40 XA

SKF
NUKR 40 XA

Cam Follower - 18 mm Bore, 40 mm OD
Mi Item #08485278
MFR #NUKR 40 XA
Price$326.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUKR 40 XA

Cam Follower - 18 mm Bore, 40 mm OD
Mi Item #08485278
MFR #NUKR 40 XA

Mfr description
NUKR 40 XA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.64/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    40 mm
  • Weight
    0.6548 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    4271 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The NUKR 40 XA Cam Follower features a 18 mm bore diameter, 40 mm outside diameter, and a weight of 0.6548 lbs, suitable for industrial cam applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4500 rpm
  • Number Of Rows
    2
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4271 lbf
  • Radial Static Load Capacity
    4946 lbf
  • Static Load Capacity
    4946 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)