Motion
W 6204

SKF
W 6204

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #08485283
MFR #W 6204
Price$229.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 6204

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #08485283
MFR #W 6204

Mfr description
W 6204
  • Stainless deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.83/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.22 lbs, 0.1 kg

Details

  • Ball Retainer Material
    Stamped stainless Steel
  • Ball Screw Application
    No
  • Bearing Material
    Stainless steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    W 6204
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The W 6204 is a 20 mm bore radial/deep groove ball bearing with 47 mm OD, 14 mm width, straight design, open type.
  • Manufacturer Catalog Number
    W 6204
  • Max Rpm
    22000 rpm
  • Maximum Operating RPM
    22000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10.8 kN, 2428 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570124231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)