Motion
IR 100X110X30

SKF
IR 100X110X30

Inner Ring - 100 mm Bore, 110 mm OD, Bearing steel
MI ITEM #08485288
MFR #IR 100X110X30
Your Price$254.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 100X110X30

Inner Ring - 100 mm Bore, 110 mm OD, Bearing steel
MI ITEM #08485288
MFR #IR 100X110X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$254.50/each(List $292.67)

Overview

Mfr description
IR 100X110X30

Specifications

  • Bore Diameter
    100 mm
  • Outside Diameter
    110 mm
  • Material
    Bearing steel
  • Bore Type
    Straight
  • Series
    IR
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Internal Clearance
    CN
  • Weight
    0.8267 lbs
  • Bearing Material
    Bearing steel
  • Overall Width
    30 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 100X110X30 is an inner ring with a 100 mm bore diameter, 110 mm outside diameter, and 30 mm overall width, weighing 0.8267 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text