Motion
61824-2RS1/C3

SKF
61824-2RS1/C3

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 150 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #08485292
MFR #61824-2RS1/C3
Price$2,083.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61824-2RS1/C3

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 150 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #08485292
MFR #61824-2RS1/C3

Mfr description
61824-2RS1/C3
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,083.86/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    61824-2RS1/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 61824-2RS1/C3 is a 120 mm bore radial/deep groove ball bearing with 150 mm OD, 16 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    61824-2RS1/C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6540 lbf
  • Radial Static Load Capacity
    6290 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570133196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)