Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3308 ATN9/C4VQ389

Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4375 in Width, Open, 30 ° Contact Angle
Mi Item #08485303
MFR #3308 ATN9/C4VQ389

Mfr description
3308 ATN9/C4VQ389
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    36.5 mm
  • Outer Ring Width
    36.5 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.4375 in
  • Weight
    2.131 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3308 ATN9/C4VQ389
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570140415
  • Product Type
    Angular Contact Bearings
  • Radial Static Load Capacity
    9890
  • Row Type Fill Slot
    2
  • Series
    3220
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570140415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)