Motion
81184 M

SKF
81184 M

Cylindrical Roller Thrust Bearings - Single-Direction, 420 mm ID, 500 mm OD, 495 mm Width
MI ITEM #08485305
MFR #81184 M
Price$39,453.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81184 M

Cylindrical Roller Thrust Bearings - Single-Direction, 420 mm ID, 500 mm OD, 495 mm Width
MI ITEM #08485305
MFR #81184 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39,453.40/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    495 mm
  • Weight
    55.1 lbs

Details

  • Bearing Material
    Bearing Steel
  • Coating
    Uncoated
  • Description
    Single row cylindrical roller thrust bearings are designed to accommodate heavy axial loads and peak loads in one direction, but not radial loads. They provide a high degree of stiffness and require little axial space. They are mainly used in applications where thrust ball bearings do not have sufficient load carrying capacity. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
  • Dynamic Load Capacity
    220313 lbf
  • Finish Coating
    Without
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Static Load Capacity
    1315132 lbf
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
81184 M
  • High axial load carrying capacity High stiffness Long service life Require little axial space Separable design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought