Overview
Mfr description
W 637/3-2Z
- Stainless deep groove ball bearing
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceSpecial Clearance
- Cage TypeSheet metal
- Precision RatingABEC 1
- Seal TypeNon-Contact Seal
- Finish CoatingUncoated
- Bearing MaterialStainless steel
- Cage MaterialStainless steel
- Inner Ring Width3 mm
- Element MaterialStainless steel
- Series637
- Radial Static Load Capacity10 lbf
- Manufacturer Catalog NumberW 637/3-2Z
- UPC_NO7316570157079
- Features & Benefits• Stainless deep groove ball bearing
- DescriptionW 637/3-2Z
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe W 637/3-2Z is a 3 mm bore radial/deep groove ball bearing with 6 mm OD, 3 mm width, straight design, double shielded type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data