Motion
TU 30 FM

SKF
TU 30 FM

Take-Up Ball Bearing Unit - 30 mm Bore, Cast Iron Housing
MI ITEM #08485321
MFR #TU 30 FM
Price$358.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TU 30 FM

Take-Up Ball Bearing Unit - 30 mm Bore, Cast Iron Housing
MI ITEM #08485321
MFR #TU 30 FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$358.96/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Housing Width
    1.4567 in
  • Weight
    2.734 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    TU 30 FM
  • Product Type
    Take-Up Ball Bearing Units
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
TU 30 FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought