Motion
TSN 606 C

SKF
TSN 606 C

25 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 25 mm , 52 mm OD, 8 mm Overall Width
Mi Item #08485333
MFR #TSN 606 C
Price$46.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 606 C

25 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 25 mm , 52 mm OD, 8 mm Overall Width
Mi Item #08485333
MFR #TSN 606 C

Mfr description
TSN 606 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.38/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Compatible Bore Diameter
    25 mm
  • Outside Diameter
    52 mm
  • Overall Width
    8 mm
  • Width
    0.3150 in, 8 mm

Details

  • Material
    Felt with Aluminium, Nitrile Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)