Motion
51276 F

SKF
51276 F

Ball Thrust Bearing - Single-Direction, 380 mm Bore, 520 mm OD
Mi Item #08485335
MFR #51276 F
Price$28,173.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51276 F

Ball Thrust Bearing - Single-Direction, 380 mm Bore, 520 mm OD
Mi Item #08485335
MFR #51276 F

Mfr description
51276 F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,173.18/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    520 mm
  • Weight
    161.0 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Brass
  • Coating
    Uncoated
  • Dynamic Load Capacity
    163661 lbf
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    932957 lbf
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)