Motion
NKIS 45

SKF
NKIS 45

Needle Roller Bearing - 45 mm Bore, 72 mm OD, 22 mm Width
Mi Item #08485336
MFR #NKIS 45
Price$324.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIS 45

Needle Roller Bearing - 45 mm Bore, 72 mm OD, 22 mm Width
Mi Item #08485336
MFR #NKIS 45

Mfr description
NKIS 45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.51/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    22 mm
  • Weight
    0.74 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    11690 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKIS 45 Needle Roller Bearing features a 45 mm bore diameter, 72 mm outside diameter, 22 mm overall width, and a weight of 0.74 lbs, making it suitable for demanding applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    8000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    11690 lbf
  • Radial Static Load Capacity
    17535 lbf
  • Series
    NKIS
  • Static Load Capacity
    17535 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)