Motion
2213 E-2RS1KTN9/C3

SKF
2213 E-2RS1KTN9/C3

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 31 mm Width, Double Sealed, C3
Mi Item #08485354
MFR #2213 E-2RS1KTN9/C3
Price$1,139.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2213 E-2RS1KTN9/C3

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 31 mm Width, Double Sealed, C3
Mi Item #08485354
MFR #2213 E-2RS1KTN9/C3

Mfr description
2213 E-2RS1KTN9/C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,139.63/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    1.2205 in / 31 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Coating
    None
  • Description
    2213 E-2RS1KTN9/C3
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    This Self-Aligning Ball Bearing has a tapered 1:12 65 mm bore, double sealed closure, 120 mm outside diameter, and 31 mm width for protection.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    2213 E-2RS1KTN9/C3
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    7890 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570191318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)