Motion
7017 ACD/P4ATBTBVJ150

SKF
7017 ACD/P4ATBTBVJ150

85 mm Bore, 130 mm OD, 66 mm Width, 25 ° Contact, Open
MI ITEM #08485357
MFR #7017 ACD/P4ATBTBVJ150
Price$6,375.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7017 ACD/P4ATBTBVJ150

85 mm Bore, 130 mm OD, 66 mm Width, 25 ° Contact, Open
MI ITEM #08485357
MFR #7017 ACD/P4ATBTBVJ150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,375.50/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    66 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    66 mm
  • Weight
    6.113 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7017 ACD/P4ATBTBVJ150
  • Duplex Type
    Back-to-back and tandem
  • Element Material
    Bearing steel
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316570193930
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    137.592 kN
  • Radial Static Load Capacity
    186 kN
  • Row Type Fill Slot
    3
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570193930

Overview

Mfr description
7017 ACD/P4ATBTBVJ150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought