Motion
NKIA 5910

SKF
NKIA 5910

Needle Roller Bearing - 50 mm Bore, 72 mm OD, 30 mm Width
MI ITEM #08485361
MFR #NKIA 5910
Price$395.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIA 5910

Needle Roller Bearing - 50 mm Bore, 72 mm OD, 30 mm Width
MI ITEM #08485361
MFR #NKIA 5910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$395.15/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    30 mm
  • Weight
    0.84 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKIA 5910 Needle Roller Bearing features a 50 mm bore diameter, 72 mm outside diameter, 30 mm overall width, and a weight of 0.84 lbs, ideal for heavy-duty equipment.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    8000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    NKIA

Overview

Mfr description
NKIA 5910

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought