Motion
AH 2332 G

SKF
AH 2332 G

Withdrawal Sleeve - 150 mm Bore Dia., M170 x 3 Thread Size
MI ITEM #08485362
MFR #AH 2332 G
Your Price$1,102.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 2332 G

Withdrawal Sleeve - 150 mm Bore Dia., M170 x 3 Thread Size
MI ITEM #08485362
MFR #AH 2332 G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,102.61/each(List $1,268.01)

Overview

Mfr description
AH 2332 G

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    150 mm
  • Thread Size
  • Taper
    1:12
  • Series
    AH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text