Motion
81172 M

SKF
81172 M

81172 M
MI ITEM #08485370
MFR #81172 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81172 M

81172 M
MI ITEM #08485370
MFR #81172 M

Mfr description
81172 M
  • High axial load carrying capacity High stiffness Long service life Require little axial space Separable design
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    436 mm

Details

  • Description
    Single row cylindrical roller thrust bearings are designed to accommodate heavy axial loads and peak loads in one direction, but not radial loads. They provide a high degree of stiffness and require little axial space. They are mainly used in applications where thrust ball bearings do not have sufficient load carrying capacity. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)