1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TSN 617 S
75 mm Bore, Steel with Silicone Element Material, 145 mm OD, 24 mm Overall Width
MI ITEM #
08485375
MFR #
TSN 617 S
Your Price
$966.81
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TSN 617 S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TSN 617 S
75 mm Bore, Steel with Silicone Element Material, 145 mm OD, 24 mm Overall Width
MI ITEM #
08485375
MFR #
TSN 617 S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$966.81
/each
(List
$1,111.83
)
Qty
Add to Cart
Overview
Mfr description
TSN 617 S
Specifications
Width
0.9449 in, 24 mm
Outside Diameter
145 mm
Overall Width
24 mm
Material
Steel with Silicone Element
Bore Diameter
75 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought