1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
23996 CAK/C083W507
Spherical Roller Bearing - 480 mm ID, 650 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
08485378
MFR #
23996 CAK/C083W507
Your Price
$51,911.35
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 23996 CAK/C083W507
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
23996 CAK/C083W507
Spherical Roller Bearing - 480 mm ID, 650 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
08485378
MFR #
23996 CAK/C083W507
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$51,911.35
/each
(List
$64,889.19
)
Qty
Add to Cart
Overview
Mfr description
23996 CAK/C083W507
Specifications
Bore Type
Tapered 1:12
Bore Diameter
480 mm
Outside Diameter
650 mm
Overall Width
128 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data