1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
332347
220 mm Bore, 400 mm OD, 180 mm Width
MI ITEM #
08485380
MFR #
332347
List Price
$18,698.79
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 332347
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
332347
220 mm Bore, 400 mm OD, 180 mm Width
MI ITEM #
08485380
MFR #
332347
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$18,698.79
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
332347
Specifications
Bore Diameter
220 mm
Outside Diameter
400 mm
Overall Width
180 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data