Motion
NA 4824

SKF
NA 4824

Needle Roller Bearing - 120 mm Bore, 150 mm OD, 30 mm Width
MI ITEM #08485382
MFR #NA 4824
Price$1,492.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4824

Needle Roller Bearing - 120 mm Bore, 150 mm OD, 30 mm Width
MI ITEM #08485382
MFR #NA 4824

Mfr description
NA 4824
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,492.96/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    30 mm
  • Weight
    2.58 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 4824 Needle Roller Bearing features a 120 mm bore diameter, 150 mm outside diameter, 30 mm overall width, and a weight of 2.58 lbs, making it suitable for large industrial machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    3600 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    25628 lbf
  • Radial Static Load Capacity
    57326 lbf
  • Series
    NA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)