Motion
6316 M/C4

SKF
6316 M/C4

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #08485389
MFR #6316 M/C4
Price$2,194.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6316 M/C4

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #08485389
MFR #6316 M/C4

Mfr description
6316 M/C4
  • Deep groove ball bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,194.43/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Precision Rating
    ABEC 1

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6316 M/C4
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6316 M/C4 is an 80 mm bore radial/deep groove ball bearing with 170 mm OD, 39 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6316 M/C4
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29225 lbf
  • Radial Static Load Capacity
    19446 lbf
  • Row Type Fill Slot
    No
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570221725

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)