Motion
54410

SKF
54410

Ball Thrust Bearing - Double-Direction, 40 mm Bore, 110 mm OD
MI ITEM #08485390
MFR #54410
Price$1,759.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
54410

Ball Thrust Bearing - Double-Direction, 40 mm Bore, 110 mm OD
MI ITEM #08485390
MFR #54410

Mfr description
54410
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,759.47/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    110 mm
  • Weight
    7.87 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Sheet metal
  • Coating
    Uncoated
  • Dynamic Load Capacity
    33272 lbf
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    68567 lbf
  • Thrust Bearing Type
    Double-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)