Motion
QJ 1252 MA/C3

SKF
QJ 1252 MA/C3

Four-Point Contact Bearing - 260 mm Bore, 480 mm OD, 90 mm Width, Open
Mi Item #08485396
MFR #QJ 1252 MA/C3
Price$27,359.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 1252 MA/C3

Four-Point Contact Bearing - 260 mm Bore, 480 mm OD, 90 mm Width, Open
Mi Item #08485396
MFR #QJ 1252 MA/C3

Mfr description
QJ 1252 MA/C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,359.65/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Contact Angle
    45 °
  • Inner Ring Width
    90 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    90 mm
  • Weight
    214.906 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 1252 MA/C3
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316570225976
  • Product Type
    Four-Point Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    QJ 1200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570225976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)