Motion
608-ZTN9/LT

SKF
608-ZTN9/LT

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08485397
MFR #608-ZTN9/LT
Your Price$24.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
608-ZTN9/LT

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08485397
MFR #608-ZTN9/LT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.39/each(List $28.05)

Overview

Mfr description
608-ZTN9/LT
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 3
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Inner Ring Width
    7 mm
  • Element Material
    Bearing steel
  • Series
    608
  • Radial Dynamic Load Capacity
    780 lbf
  • Radial Static Load Capacity
    310 lbf
  • Manufacturer Catalog Number
    608-ZTN9/LT
  • UPC_NO
    7316570227413
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    608-ZTN9/LT
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 608-ZTN9/LT is an 8 mm bore radial/deep groove ball bearing with 22 mm OD, 7 mm width, straight design, single shielded type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text