Motion
PNA 15/32

SKF
PNA 15/32

Alignment Needle Roller Bearing - 15 mm Bore, 32 mm OD, 16 mm Width
Mi Item #08485403
MFR #PNA 15/32
Price$134.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PNA 15/32

Alignment Needle Roller Bearing - 15 mm Bore, 32 mm OD, 16 mm Width
Mi Item #08485403
MFR #PNA 15/32

Mfr description
PNA 15/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.71/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    16 mm
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    2878 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The PNA 15/32 Alignment Needle Roller Bearing features a 15 mm bore diameter, 32 mm outside diameter, 16 mm overall width, and a weight of 0.14 lbs, making it suitable for alignment applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    24000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2878 lbf
  • Radial Static Load Capacity
    3957 lbf
  • Static Load Capacity
    3957 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)