Motion
NNU 4964 BK/SPW33

SKF
NNU 4964 BK/SPW33

Cylindrical roller bearings, double row, super-precision
MI ITEM #08485406
MFR #NNU 4964 BK/SPW33
Price$52,063.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNU 4964 BK/SPW33

Cylindrical roller bearings, double row, super-precision
MI ITEM #08485406
MFR #NNU 4964 BK/SPW33

Mfr description
NNU 4964 BK/SPW33
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52,063.96/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    118 mm

Details

  • ABEC
    ABEC 5
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316570234916
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    49

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)