Motion
AOH 2248

SKF
AOH 2248

Withdrawal Sleeve - 1:12 Taper
Mi Item #08485412
MFR #AOH 2248
Price$5,559.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 2248

Withdrawal Sleeve - 1:12 Taper
Mi Item #08485412
MFR #AOH 2248

Mfr description
AOH 2248
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,559.12/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Thread Size  
    Tr 260x4

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    AOH
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)