Motion
IR 60X70X28

SKF
IR 60X70X28

Inner Ring - 60 mm Bore, 70 mm OD, Bearing steel
MI ITEM #08485423
MFR #IR 60X70X28
List Price$134.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 60X70X28

Inner Ring - 60 mm Bore, 70 mm OD, Bearing steel
MI ITEM #08485423
MFR #IR 60X70X28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.18/each for your price

Overview

Mfr description
IR 60X70X28

Specifications

  • Bore Diameter
    60 mm
  • Outside Diameter
    70 mm
  • Material
    Bearing steel
  • Bore Type
    Straight
  • Series
    IR
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Internal Clearance
    CN
  • Weight
    0.4762 lbs
  • Bearing Material
    Bearing steel
  • Overall Width
    28 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 60X70X28 is an inner ring with a 60 mm bore diameter, 70 mm outside diameter, and 28 mm overall width, weighing 0.4762 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought