Overview
Mfr description
HM 30/600
Specifications
- Outside Diameter
- Bore Diameter23.622 in
- Overall Width75 mm
- Weight121.254 lbs
- SeriesHM
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data