Motion
NKI 75/35

SKF
NKI 75/35

Needle Roller Bearing - 75 mm Bore, 105 mm OD, 35 mm Width
Mi Item #08485435
MFR #NKI 75/35
Price$680.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 75/35

Needle Roller Bearing - 75 mm Bore, 105 mm OD, 35 mm Width
Mi Item #08485435
MFR #NKI 75/35

Mfr description
NKI 75/35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$680.36/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    35 mm
  • Weight
    2.0 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 75/35 Needle Roller Bearing features a 75 mm bore diameter, 105 mm outside diameter, 35 mm overall width, and a weight of 2.0 lbs, making it suitable for high-load environments.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    5300 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    25179 lbf
  • Radial Static Load Capacity
    44962 lbf
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)