Motion
TU 2.3/16 TF

SKF
TU 2.3/16 TF

Ball Bearing Take-Up Unit - 2-3/16 in Bore, Cast Iron Housing
MI ITEM #08485442
MFR #TU 2.3/16 TF
Price$597.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TU 2.3/16 TF

Ball Bearing Take-Up Unit - 2-3/16 in Bore, Cast Iron Housing
MI ITEM #08485442
MFR #TU 2.3/16 TF

Mfr description
TU 2.3/16 TF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.29/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    TU 2.3/16 TF
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)