Motion
6030-2Z

SKF
6030-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #08485447
MFR #6030-2Z
Price$1,529.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6030-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #08485447
MFR #6030-2Z

Mfr description
6030-2Z
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,529.84/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    35 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ABEC 1
  • Weight
    9.68 lbs, 4.39 kg

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6030-2Z
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 6030-2Z is a 150 mm bore radial/deep groove ball bearing with 225 mm OD, 35 mm width, straight design, double shielded type.
  • Manufacturer Catalog Number
    6030-2Z
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    3000 rpm
  • Maximum Operating RPM
    3000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    28090 lbf
  • Radial Static Load Capacity
    28090 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570285130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)