Motion
BA2B 459322

SKF
BA2B 459322

Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 240 mm OD, 100 mm Width, 40 ° Contact, Open
MI ITEM #08485448
MFR #BA2B 459322
Price$8,775.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 459322

Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 240 mm OD, 100 mm Width, 40 ° Contact, Open
MI ITEM #08485448
MFR #BA2B 459322

Mfr description
BA2B 459322
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,775.66/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle  
    40 °
  • Inner Ring Width
    100 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    100 mm
  • Weight
    49.604 lbs

Details

  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    BA2B 459322
  • Duplex Type
    Special
  • Element Material
    Bearing steel
  • Flush Ground
    No
  • Manufacturer Upc Number
    7316570285468
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    2400 rpm
  • Maximum Operating RPM
    2400 rpm
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    364000 N, 81800 lbs
  • Radial Static Load Capacity
    101000
  • Relubricatable
    No
  • Row Type Fill Slot
    2
  • Series
    BA2B 459000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570285468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)