Motion
NKXR 25 Z

SKF
NKXR 25 Z

Needle Roller Bearing - 25 mm Bore, 37 mm OD, 30 mm Width
Mi Item #08485456
MFR #NKXR 25 Z
Price$419.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKXR 25 Z

Needle Roller Bearing - 25 mm Bore, 37 mm OD, 30 mm Width
Mi Item #08485456
MFR #NKXR 25 Z

Mfr description
NKXR 25 Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.43/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    30 mm
  • Weight
    0.28 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Long Description
    The NKXR 25 Z Needle Roller Bearing features a 25 mm bore diameter, 37 mm outside diameter, 30 mm overall width, and a weight of 0.28 lbs, ideal for industrial assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6300 rpm
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)