Motion
YET 205-014 CW

SKF
YET 205-014 CW

Ball Insert Bearing - Straight Bore, 0.8750 in Bore Diam., 52 mm OD, 31 mm Width
Mi Item #08485460
MFR #YET 205-014 CW
Price$57.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 205-014 CW

Ball Insert Bearing - Straight Bore, 0.8750 in Bore Diam., 52 mm OD, 31 mm Width
Mi Item #08485460
MFR #YET 205-014 CW

Mfr description
YET 205-014 CW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.02/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    52 mm
  • Overall Width
    31 mm

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)