Motion
SCF 80 ES

SKF
SCF 80 ES

Spherical Plain Bearing - 80 mm Bore, 182.50 mm OD, 55 mm, 2.1650 in Inner Ring Width, Open, Standard Grade
MI ITEM #08485472
MFR #SCF 80 ES
Price$3,455.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SCF 80 ES

Spherical Plain Bearing - 80 mm Bore, 182.50 mm OD, 55 mm, 2.1650 in Inner Ring Width, Open, Standard Grade
MI ITEM #08485472
MFR #SCF 80 ES

Mfr description
SCF 80 ES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,455.74/each

Specifications

Dimensions

  • Ball Diameter
    4.1340 in, 105 mm
  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    2.1650 in, 55 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    62 mm | 2.4410 in
  • Outside Diameter  
    182.50 mm
  • Overall Width
    62 mm
  • Weight
    33.069 lbs

Details

  • Additional Details
    Relubricatable
  • Application
    Alternating loads, Heavy static loads, Impact loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    SCF 80 ES
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    400 kN, 89923.585 lbf
  • Radial Static Load Capacity
    750 kN, 168606.722 lbf
  • Series
    SCF
  • Type Of Bearing
    Rod End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)