Motion
NKS 50

SKF
NKS 50

Needle Roller Bearing - 50 mm Bore, 65 mm OD, 22 mm Width
MI ITEM #08485476
MFR #NKS 50
Price$233.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKS 50

Needle Roller Bearing - 50 mm Bore, 65 mm OD, 22 mm Width
MI ITEM #08485476
MFR #NKS 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$233.54/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    22 mm
  • Weight
    0.36 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Dynamic Load Capacity
    9644 lbf
  • Finish Coating
    Uncoated
  • Long Description
    The NKS 50 Needle Roller Bearing features a 50 mm bore diameter, 65 mm outside diameter, 22 mm overall width, and a weight of 0.36 lbs, making it ideal for demanding applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    9000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9644 lbf
  • Radial Static Load Capacity
    16186 lbf
  • Series
    NKS
  • Static Load Capacity
    16186 lbf

Overview

Mfr description
NKS 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought