Motion
22328 CCKJA/W33VA405

SKF
22328 CCKJA/W33VA405

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #08485479
MFR #22328 CCKJA/W33VA405
Price$4,847.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22328 CCKJA/W33VA405

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #08485479
MFR #22328 CCKJA/W33VA405

Mfr description
22328 CCKJA/W33VA405
  • Spherical roller bearings for vibrating equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,847.62/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    102 mm
  • Weight
    75.2 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical roller bearings for vibrating equipment
  • Finish Coating
    None
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316570312126
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    223
  • UPC_NO
    7316570312126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)