Motion
BLRB 365214 B-2RS

SKF
BLRB 365214 B-2RS

Spherical Plain Bearing - 45 mm Bore, 75 mm OD, 57 mm, 2.2440 in Inner Ring Width
Mi Item #08485481
MFR #BLRB 365214 B-2RS
Price$1,213.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BLRB 365214 B-2RS

Spherical Plain Bearing - 45 mm Bore, 75 mm OD, 57 mm, 2.2440 in Inner Ring Width
Mi Item #08485481
MFR #BLRB 365214 B-2RS

Mfr description
BLRB 365214 B-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,213.92/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    2.2440 in, 57 mm
  • Outer Ring Width
    42 mm | 1.6540 in
  • Outside Diameter  
    75 mm
  • Overall Width
    42 mm
  • Weight
    1.962 lbs

Details

  • Additional Details
    Special seal | Customized design
  • Manufacturer Catalog Number
    BLRB 365214 B-2RS
  • Product Type
    Spherical Plain Bearings
  • Series
    BLRB
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)