Motion
71930 ACD/P4ATBTA

SKF
71930 ACD/P4ATBTA

150 mm Bore, 210 mm OD, 84 mm Width, 25 ° Contact, Open
MI ITEM #08485487
MFR #71930 ACD/P4ATBTA
Price$18,353.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71930 ACD/P4ATBTA

150 mm Bore, 210 mm OD, 84 mm Width, 25 ° Contact, Open
MI ITEM #08485487
MFR #71930 ACD/P4ATBTA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,353.37/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    84 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    84 mm
  • Weight
    17.857 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71930 ACD/P4ATBTA
  • Duplex Type
    Back-to-back and tandem
  • Element Material
    Bearing steel
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316570316254
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    233.28 kN
  • Radial Static Load Capacity
    375 kN
  • Row Type Fill Slot
    3
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570316254

Overview

Mfr description
71930 ACD/P4ATBTA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought