Motion
GE 20 ES/C2

SKF
GE 20 ES/C2

GE 20 ES/C2
Mi Item #08485489
MFR #GE 20 ES/C2
Price$92.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 20 ES/C2

GE 20 ES/C2
Mi Item #08485489
MFR #GE 20 ES/C2

Mfr description
GE 20 ES/C2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.35/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    16 mm

Details

  • Product Type
    Spherical Plain Bearings
  • Series
    GE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)