Motion
TSN 615 S

SKF
TSN 615 S

65 mm Bore, Steel with Silicone Element Material, Compatible Bore: 65 mm , 108.50 mm OD, 23 mm Overall Width
Mi Item #08485493
MFR #TSN 615 S
Price$1,061.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 615 S

65 mm Bore, Steel with Silicone Element Material, Compatible Bore: 65 mm , 108.50 mm OD, 23 mm Overall Width
Mi Item #08485493
MFR #TSN 615 S

Mfr description
TSN 615 S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,061.06/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Compatible Bore Diameter
    65 mm
  • Outside Diameter
    108.50 mm
  • Overall Width
    23 mm
  • Width
    0.9055 in, 23 mm

Details

  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)