Motion
U 318

SKF
U 318

Ball Thrust Bearing - Ball Thrust Bearing, 120 mm Bore, 160 mm OD
Mi Item #08485494
MFR #U 318
Price$1,534.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
U 318

Ball Thrust Bearing - Ball Thrust Bearing, 120 mm Bore, 160 mm OD
Mi Item #08485494
MFR #U 318

Mfr description
U 318
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,534.85/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    160 mm
  • Weight
    1.85 lbs

Details

  • Coating
    Uncoated
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Thrust Bearing Type
    Ball Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)