1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
STO 17 X
Flat Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 16 mm Roller Width, Bearing Steel Material
MI ITEM #
08485495
MFR #
STO 17 X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Yoke Rollers
SKF STO 17 X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
STO 17 X
Flat Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 16 mm Roller Width, Bearing Steel Material
MI ITEM #
08485495
MFR #
STO 17 X
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
STO 17 X
Specifications
Product Type
Crowned & Flat Yoke Rollers
Roller Shape
Flat
Roller Diameter
40 mm
Bore Diameter
17 mm
Roller Width
16 mm
Bearing Element
Needle Rollers
Roller Material
Bearing Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data