Motion
QJ 206 N2MA/C2L

SKF
QJ 206 N2MA/C2L

Four-Point Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open
MI ITEM #08485496
MFR #QJ 206 N2MA/C2L
Your Price$279.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 206 N2MA/C2L

Four-Point Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open
MI ITEM #08485496
MFR #QJ 206 N2MA/C2L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$279.30/each(List $321.21)

Overview

Mfr description
QJ 206 N2MA/C2L

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    30 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    35 °
  • Internal Clearance
    C2
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Inner Ring Width
    16 mm
  • Series
    QJ 200
  • Description
    QJ 206 N2MA/C2L
  • Manufacturer Upc Number
    7316570324778
  • UPC_NO
    7316570324778
  • Type Of Bearing
    Unmounted ball bearing
  • Duplex Type
    Single
  • Weight
    0.561 lbs
  • Element Material
    Bearing steel
  • Row Type Fill Slot
    1
  • Snap Ring
    Retaining slot
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text