1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
305283 D
Angular Contact Bearing - Without Snap Ring
MI ITEM #
08485497
MFR #
305283 D
Your Price
$8,659.94
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
SKF 305283 D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
305283 D
Angular Contact Bearing - Without Snap Ring
MI ITEM #
08485497
MFR #
305283 D
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$8,659.94
/each
(List
$9,958.93
)
Qty
Add to Cart
Overview
Mfr description
305283 D
Specifications
Bore Type
Straight
Bore Diameter
150 mm
Outside Diameter
230 mm
Overall Width
70 mm
Snap Ring Included
Without Snap Ring
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data