Motion
YSA 207-2FK

SKF
YSA 207-2FK

Tapered Bore, 35 mm Bore Diam., 72 mm OD, 30.50 mm Width
Mi Item #08485498
MFR #YSA 207-2FK
Price$191.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YSA 207-2FK

Tapered Bore, 35 mm Bore Diam., 72 mm OD, 30.50 mm Width
Mi Item #08485498
MFR #YSA 207-2FK

Mfr description
YSA 207-2FK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.75/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    30.50 mm

Details

  • Bore Type
    Tapered
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)